Koehler™ Automatic Heated Oil Test Centrifuge

Fully automatic benchtop centrifuge designed specifically for petroleum testing applications


 View all options for this product

Catalog No. 13-626-114

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart


    Max. Speed 2200rpm
    Voltage 230V
    Hertz 50/60Hz
    Display LCD
    Height (English) Exterior 14.3 in.
    Height (Metric) Exterior 36.32cm
    Length (English) Exterior 31 in.
    Length (Metric) Exterior 78.74cm
    Width (English) Exterior 25.8 in.
    Width (Metric) Exterior 65.53cm
    Certifications/Compliance Meets ASTM D91, D96, D893, D1796, and D4007 specifications.
    Amperage 3.5A
    Electrical Requirements 230V 50/60Hz
    Dimensions (L x W x H) Exterior 31 x 25.8 x 14.3 in. (78.74 x 65.53 x 36.32cm)
    Weight (English) 98 lb.
    Weight (Metric) 44.5kg

    Centrifugation provides a convenient means of determining sediment and water content in crude oil, fuel oils, middle distillate fuels, and biodiesel. Also used in determining the precipitation number, demulsibility characteristics, trace sediments, and insolubles in used lubricating oils.

    • Use integrated LCD touch screen control panel to turn heat on and off, set test duration, set RCF/RPM values, and choose type of rotor assembly and corresponding glassware to be used during test
    • Servoed motor speed mechanism allows the user to simply set the desired speed and calculates RPM based on given RCF and type of rotor selected
    • Rotor assembly is easily accessible for cleaning and maintenence and lid window allows operator to view inside the chamber
    • Different rotor/tube configurations for different methods
    • Equipped with safety lockout mechanism and nitrogen purge
    • Maximum Speed: 2200 rpm
    • Maximum RCF: 1327 (long); 1170 (short); 865 (pear-shaped)
    • Temperature: ambient to 93°C (200°F)
    • Electrical Reqts: 230V 50/60 Hz, 3.5A
    • Dimensions: 31 x 25.8 x 14.3 in. (78.74 x 65.53 x 36.32cm)
    • Net Weight: 98 lb. (44.5kg)
    • Shipping Weight: 122 lb. (55.4kg)
    • Shipping Dimensions: 36 x 30 x 19 in. (91.4 x 76.2 x 48.3cm)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit