Koehler™ Automatic Heated Oil Test Centrifuge

Fully automatic benchtop centrifuge designed specifically for petroleum testing applications

Manufacturer: KOEHLER INSTRUMENT COMPANY INC K60002FT

 View more versions of this product

Catalog No. 13-626-119

  Check Availability
Add to Cart

    Specifications

    Length (English) Exterior 31 in.
    Length (Metric) Exterior 78.74cm
    Width (English) Exterior 25.8 in.
    Width (Metric) Exterior 65.53cm
    Certifications/Compliance Meets ASTM D91, D96, D893, D1796, and D4007 specifications.
    Amperage 3.5A
    Electrical Requirements 230V 50/60Hz
    Dimensions (L x W x H) Exterior 31 x 25.8 x 14.3 in. (78.74 x 65.53 x 36.32cm)
    Max. Speed 2200rpm
    Weight (English) 98 lb.
    Weight (Metric) 44.5kg
    Voltage 230V
    Hertz 50/60Hz
    Display LCD
    Height (English) Exterior 14.3 in.
    Height (Metric) Exterior 36.32cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit