Koehler™ Bright Star™ Flashlight Director Wands

For traffic control situations

Manufacturer: Koehler™ Bright Star™ 23860

 View more versions of this product

Catalog No. 19-120-509

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ISO 24450
    Dimensions (L x W x H) 200 Hmm
    Height (Metric) 200mm
    Material Pyrex Borosilicate Glass
    For Use With (Equipment) Bench tops, griddles, hotplates
    Product Type Boiling Flask
    For Use With (Application) For traffic control, snaps on to bright star 2 d-cell and 3 d-cell flashlights
    Includes Ring hanger
    Length (English) 6.5 in.
    Length (Metric) 21.8cm
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit