Koehler™ Bright Star™ Right-Angle Responder™ Flashlight

Features an interchangeable power supply—ideal for emergency situations

Manufacturer: Koehler™ Bright Star™ 500221

 View more versions of this product

Catalog No. 19-807-620

  Check Availability
Add to Cart

    Specifications

    Battery Run Time 5 hr.
    Battery Alkaline
    Height (English) 7 in.
    Height (Metric) 17.7cm
    Material Plastic
    Width (Metric) 7.6cm
    Product Type Flashlight System
    Certifications/Compliance UL Class I, Division 1 or Division 2, Group D Operating Temp T3 approved
    Controller Type Push-button
    For Use With (Application) An interchangeable power supply, ideal for emergency situations
    Includes Four C alkaline batteries, a stainless steel coat clip and split ring
    Lens Material Polycarbonate
    Light Output 45000 cd
    Light Source Xenon
    Voltage 12VDC
    Width (English) 3 in.
    Color Orange
    Weight (English) 12 lb.
    Weight (Metric) 5.4kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit