Koehler™ Bright Star™ Right-Angle Responder™ Flashlight

Features an interchangeable power supply—ideal for emergency situations

Manufacturer: Koehler™ Bright Star™ 500305

 View all options for this product

Catalog No. 19-999-437

  Check Availability
Add to Cart


    Battery NiCad
    Battery Run Time 5 hr.
    Certifications/Compliance UL Class I, Division 1 or Division 2, Group D Operating Temp T3 approved
    Controller Type Push-button
    Color Yellow
    Weight (English) 1 lb.
    Product Type Flashlight System
    Weight (Metric) 2.2kg
    For Use With (Application) An interchangeable power supply, ideal for emergency situations
    Height (English) 7 in.
    Height (Metric) 17.7cm
    Includes NiCad battery pack, quick charger II base, 120VAC adapter, and 12VDC adapter
    Lamp Life 30 hr.
    Light Output 60000 cd
    Lens Material Polycarbonate
    Light Source Xenon
    Material Plastic
    Width (English) 3 in.
    Width (Metric) 7.6cm

    • Powered by four “C” alkaline batteries for up to five hours at 60,000 CP, or 4.8V NiCd battery pack for up to two hours at 45,000 CP
    • Rugged, lightweight, and water resistant, with a prefocused beam and two spare bulb holders
    • Oversized push-button switches for one-handed operation with or without gloves

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit