Koehler™ Cleveland Open-Cup Flash Tester

For flash and fire points of all petroleum products, except fuel oils and those having an open cup flash below 79°C (175°F)


 View all options for this product

Catalog No. 13-626-109


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Amperage 3.4A
    Hertz 50/60Hz
    Voltage 220/240V
    Product Type Cleveland Open Cup Flash Tester
    Certifications/Compliance ASTM D92, D6074, D6158, AASHTO T48, ANS Z-11.6, IP 36, ISO 2592, DIN 51376, FTM 791-1103, FTM 141-4294
    Height (English) 14 in.
    Includes Brass test cup
    Weight (English) 8.5 lb.
    Height (Metric) 36cm
    Length (Metric) 25cm
    Weight (Metric) 3.9kg
    Length (English) 10 in.
    Material Brass
    Width (English) 5.5 in.
    Width (Metric) 14cm
    Dimensions (L x W x H) 10 x 5.5 x 14 in. (25 x 14 x 36cm)
    Electrical Requirements 220/240V 50/60Hz

    Consists of test flame applicator, brass test cup, thermometer support, heating plate and electric heater. (Thermometers not included.) Automatic option available.

    • Applicator is precisely aligned per specifications and pivots for test flame application at specified temperature intervals
    • Hinged thermometer support raises to facilitate placement and removal of test cup
    • Adjust flame size using built-in needle valve and comparison bead
    • Equipped with a 1000w nickel-chromium heater with stepless variable heat control for accurate repeat setting of temperature rate of rise per specifications
    • Electrical Reqts: 115V 50/60Hz, Single Phase, 6.5A
    • Dimensions: 10L x 5.5W x 14 in.H (25 x 14 x 36cm)
    • Net Weight: 8.5 lb. (3.9kg)
    • Shipping Weight: 12 lb. (5.4kg)
    • Shipping Dimensions: 1.5 cu. ft.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit