Koehler™ Four-Unit Reid Vapor Pressure Baths

Manufacturer: KOEHLER INSTRUMENT COMPANY INC K11459

 View more versions of this product

Catalog No. 13-626-151

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Height (Metric) Exterior 91.5cm
    Shipping Weight (English) 105 lb.
    Shipping Weight (Metric) 47.7kg
    Width (English) Exterior 15 in.
    Amperage 9.4A
    Capacity (English) 13.7 gal.
    Capacity (Metric) 51.9L
    Certifications/Compliance ASTM D323, D1267; GPA 2140; IP 69, 161; ISO 3007, 4256; DIN 51616, 51754; FTM 791-1201; NF M 07-007, 41-010
    Electrical Requirements 220 to 240V, 50/60Hz
    Voltage 220 to 240V
    Temperature (Metric) Maximum 100°C
    Weight (English) 67 lb.
    Weight (Metric) 30.4kg
    Temperature Stability ±0.1°C
    Height (English) Exterior 36 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit