Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Koehler™ Instrument Four-Unit Reid Vapor Pressure Baths
$10998.75
Specifications
Capacity (Metric) | 51.9 L |
---|---|
Certifications/Compliance | ASTM D323, D1267; GPA 2140; IP 69, 161; ISO 3007, 4256; DIN 51616, 51754; FTM 791-1201; NF M 07-007, |
Temperature (Metric) Maximum | 100°C |
Temperature Stability | ±0.1°C |
Width (English) | 15 in. |
Catalog Number | Mfr. No. | Amperage | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Voltage | Price | Quantity & Availability | ||||
13-626-150
|
Koehler™ Instrument
K11450 |
18.8 A | 115 V |
Each for $10,998.75
|
|
||||
13-626-151
|
Koehler™ Instrument
K11459 |
9.4 A | 220/240V | N/A | N/A | N/A | |||
Specifications
51.9 L | |
100°C | |
15 in. | |
91.5 cm | |
47.7 kg | |
30.4 kg |
ASTM D323, D1267; GPA 2140; IP 69, 161; ISO 3007, 4256; DIN 51616, 51754; FTM 791-1201; NF M 07-007, | |
±0.1°C | |
36 in. | |
105 lb. | |
67 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title