Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Koehler™ Instrument Four-Unit Solid Block Oxidation Bath
Provides an indication of the tendency of gasoline and aviation fuels to form gum in storage
Supplier: Koehler™ Instrument K10493
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
- Insulated aluminum block baths feature microprocessor temperature control with built-in overtemperature protection
- Dual LED displays provide setpoint and actual temperature values in °C/°F format
- Solid block design offers operating advantages over a boiling water bath
Specifications:
- Max. Temperature: 250°F (121°C)
- Heater Range: 0-1300W
- Dimensions: 24 x 10 x 17 in. (61 x 25 x 43cm)
Compliance
Meets temperature control and other requirements of ASTM D873 and related methods.
Specifications
Microprocessor | |
Digital LED | |
Aluminum | |
121°C | |
24 in. | |
10 in. | |
17 in. | |
220/240 V | |
11 A |
ASTM D873 | |
4 Vessels | |
Four-Unit Solid Block | |
24 x 10 x 17 in. (61 x 25 x 43 cm) | |
61 cm | |
25 cm | |
43 cm | |
0 to 2500 w | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction