Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler™ Instrument Group 4 Front View Distillation Apparatus

For testing fuel oils, gas oils and gasolines

Manufacturer:  Koehler™ Instrument K45300

 View more versions of this product

Catalog No. 11-302-30C


Add to cart

Description

Description

The sample is evaporated and condensed under controlled conditions, and observations are made of the temperatures at which various percentages are recovered and/or the percentages recovered at specified temperatures.

  • Designed for testing of Grade No. 2 fuel oil, Grade No. 2-D diesel fuel oil, gas oils and other distillates requiring condenser bath temperatures of up to 140°F (60°C)
  • Also suitable for gasolines, aviation turbine fuels, naphthas, kerosenes and other liquid petroleum products
  • Includes Types A and C Flask Support Boards and graduated support block
  • Also available in Left Hand model, and Groups 1,2,3 Distillation
Specifications:
  • Electrical Reqts: 115V 50/60Hz
  • Dimensions: 15.25 x 18.25 x 19.5 in. (39 x 46 x 50cm)
  • Shipping Weight: 65 lb. (29.5kg)
  • Shipping Dimensions: 13.3 cu. ft.

Compliance

Conforms to ASTM D86, E133 and related ASTM and international standards.

Specifications

Specifications

460mm
500mm
Group 4 Front View Distillation Apparatus, Left-Hand Model
ASTM D86, E133
Types A and C flask support bards and graduate support block
Distillation of gasoline, fuels, and other petroleum products
19.5 in.
18.25 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit