Koehler™ Ramsbottom Carbon Residue Apparatus

Determines the “carbon residue” left after evaporation and pyrolysis of a sample oil in the Ramsbottom furnace, providing an indication of the deposit forming tendencies of fuels and guidelines for the processing of refinery products.

Manufacturer: KOEHLER INSTRUMENT COMPANY INC K27100

 View more versions of this product

Catalog No. 02-080-43

  Check Availability
Add to Cart

    Specifications

    Product Type Ramsbottom carbon residue apparatus
    Height (English) 14.5 in.
    Height (Metric) 37cm
    Hertz 60Hz
    Voltage 115V
    Weight (Metric) 29kg
    Width (English) 21.5 in.
    Width (Metric) 55cm
    Weight (English) 64 lb.
    Certifications/Compliance ASTM D524, D6074; IP 14; ISO 4262; FTM 791-5002; NF T 60-117
    Calibration Yes
    Capacity Five coking bulbs
    Electrical Requirements 115V 60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit