Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler™ Instrument Refrigerated Cloud and Pour Point Bath, Floor Model

Measures cloud point and pour point, which are indicators of the lowest temperature of utility for petroleum products

Manufacturer:  Koehler™ Instrument K46300

 View more versions of this product

Catalog No. 22-280461


Add to cart

Description

Description

  • Sample is periodically examined while it is being cooled in the cloud and pour point apparatus
  • Highest temperature at which haziness is observed (cloud point), or lowest temperature at which movement of oil is observed (pour point), is reported as test result
  • Floor model has four baths, set at -1, -18 -35 and -51°C (+30, 0, -30 and -60°F)
  • Supplied with test jackets, gaskets, disks, and thermometer holders for test jars and cooling baths
Specifications:
  • Electrical Reqts: 220-240V 50/60Hz, Single Phase, 9.7A
  • Net Dimensions: 112 x 97 x 115cm (44L x 38W x 45 in.H)
  • Net Weight: 178kg (392 lb.)
  • Shipping Weight: 275kg (605 lb.)
  • Dimensions: 60.6 cu. ft.

Compliance

ASTM D97, D2500, D5853, D6074, D6158; IP 15, 219; ISO 3015, 3016; DIN 51597; FTM 791-201; NF T 60-105

Specifications

Specifications

ASTM D97, D2500, D5853, D6074, D6158; IP 15, 219; ISO 3015, 3016; DIN 51597; FTM 791-201; NF T 60-105
60 Hz
115 cm
44 in.
Phenolic
605 lb.
115 V
178 kg
97 cm
112 x 97 x 115 cm (44 x 38 x 45 in.)
45 in.
Test jackets, gaskets, disks, thermometer holder
112 cm
Floor
275 kg
392 lb.
38 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit