Learn More
Koehler™ Instrument Reid Vapor Pressure Bath, 21 Unit
Constant temperature water bath immerses twenty-one test cylinders for vapor pressure tests on liquid products and liquefied petroleum gas (LPG)
Supplier: Koehler™ Instrument K11416
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Vapor pressure is a critical factor in the handling and performance of liquid petroleum and liquefied petroleum gas (LPG) products. The vapor pressure of automotive gasolines is subject to governmental regulation for pollution control purposes.
- Features electronic level control automatically maintaining the proper immersion depth
- Heating system with a heavy duty circulating pump
- Convenient digital setpoint and display
- Built-in overtemperature limit control
- Temperature Range: 212°F (100°C)
- Temperature Control Stability: ±0.2°F (±0.1°C)
- Heater Range: 0-6000W
- Bath Medium: 219.5L (58 gal.) water
- Net Weight: 144.7kg (319 lb.)
- Net Dimensions: (122 x 56 x 91cm (48 x 22 x 36 in.)
- Shipping Weight: 210kg (465 lb.)
- Shipping Dimensions: 133.3 x 74.9 x 113cm (52.5 x 29.5 x 44.5 in.)
Compliance
Complies with ASTM D323, D1267; GPA 2140; IP 69, 161; ISO 3007, 4256; DIN 51616, 51754; and FTM 791-1201 specifications.
Specifications
Digital | |
100°C | |
±0.1°C | |
48 in. | |
36 in. | |
465 lb. | |
144 kg | |
0 to 6000 w | |
60 Hz |
ASTM D323, D1267, GPA 2140, IP 69, 161, ISO 3007, 4256, DIN 51616, 51754, FTM 791-1201 | |
Stainless Steel | |
122 x 56 x 91 cm (48 x 22 x 36 in.) | |
122 cm | |
91 cm | |
319 lb. | |
220/240 V | |
28 A Single Phase |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.