Koehler™ Test Tube Baths

Manufacturer: KOEHLER INSTRUMENT COMPANY INC K25330

 View more versions of this product

Catalog No. 13-626-141

  Check Availability
Add to Cart

    Specifications

    Height (Metric) Exterior 36cm
    Shipping Weight (English) 45 lb.
    Width (English) Exterior 12.5 in.
    Amperage 7.5A
    Capacity (English) 5 gal.
    Certifications/Compliance ASTM D130, D6074, D6158, FSPT DT-28-65, IP 154, ISO 2160, DIN 51759, FTM 791-5325, NF M 07-015
    Capacity 16 test tubes
    Electrical Requirements 115V, 50/60Hz
    Voltage 115V
    Temperature (Metric) Maximum 190°C
    Weight (English) 27 lb.
    Weight (Metric) 12.2kg
    Temperature Stability ±1°C
    Shipping Weight (Metric) 20.4kg
    Wattage 0 to 750w
    Capacity (Metric) 18.9L
    Height (English) Exterior 14 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit