Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Koehler™ Instrument Two-Unit Oxidation Bath (Water)
SDP

Provides an indication of the tendency of gasoline and aviation fuels to form gum in storage

Supplier:  Koehler™ Instrument K10400

 View more versions of this product

Catalog No. 13-626-128


Explore available promotions
Add to Cart
Request a Quote

Description

Description

  • Equipped with low liquid level controllers in accordance with the latest ASTM specifications
  • Two-unit analog controlled water bath can be flush mounted in a table top if desired
  • Overflow standpipe/drain maintains proper depth when pressure vessels are inserted
  • Plated brass reflux condenser minimizes evaporation loss
Specifications:
  • Heater Range: 0-2000W
  • Electrical Reqts: 220-240V
  • Dimensions: 61L x 36W x 61cm H (24 x 14 x 24 in.)
  • Weight: 25.9kg (57 lb.)
  • Shipping Weight: 48.6kg (107 lb.)
  • Shipping Dimensions: 68.6 x 50.8 x 76.2cm (27 x 20 x 30 in.)

Compliance

Meets ASTM D525 specifications.

Specifications

Specifications

Analog
K10500 oxidation pressure vessels
2 Vessels
Two-Unit
61 x 36 x 61 cm (24 x 14.17 x 24 in.)
36 cm
61 cm
48.6 kg
25.9 kg
0 to 2000 w
60 Hz
ASTM D525
Digital LED
Aluminum
121°C
14.17 in.
24 in.
107 lb.
57 lb.
115 V
17.3 A
Product Suggestions

Product Suggestions

Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.