Koehler™ Two-Unit Oxidation Bath (Water)

Provides an indication of the tendency of gasoline and aviation fuels to form gum in storage

Manufacturer: KOEHLER INSTRUMENT COMPANY INC K10402

 View more versions of this product

Catalog No. 13-626-129

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Height (Metric) Exterior 61cm
    Hertz 50/60Hz
    Length (English) Exterior 24 in.
    Length (Metric) Exterior 61cm
    Model Two-Unit
    Shipping Weight (English) 107 lb.
    Shipping Weight (Metric) 48.6kg
    Wattage 0 to 2000w
    Width (English) Exterior 14.17 in.
    Width (Metric) Exterior 36cm
    Amperage 9A
    Certifications/Compliance ASTM D525
    Dimensions (L x W x H) Exterior 61 x 36 x 61cm (24 x 14.17 x 24 in.)
    Electrical Requirements 220/240V 50/60Hz
    Controller Type Analog
    Display LED
    Voltage 220/240V
    For Use With (Application) Water
    Includes 2 Vessels
    Internal Part Material Stainless Steel
    Material Aluminum
    Temperature (Metric) Maximum 121°C
    Weight (English) 57 lb.
    Weight (Metric) 25.9kg
    Height (English) Exterior 24 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit