Koehler™ Two-Unit Solid Block Oxidation Bath

Provides an indication of the tendency of gasoline and aviation fuels to form gum in storage

Manufacturer: KOEHLER INSTRUMENT COMPANY INC K10491

 View more versions of this product

Catalog No. 13-626-125

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Height (Metric) Exterior 43cm
    Length (English) Exterior 15 in.
    Length (Metric) Exterior 38cm
    Wattage 0 to 1300w
    Width (English) Exterior 10 in.
    Amperage 6A
    Display LED
    For Use With (Equipment) K10500 oxidation pressure vessels
    Includes 2 Vessels
    Material Aluminum
    Temperature (Metric) Maximum 121°C
    Height (English) Exterior 17 in.
    Hertz 50/60Hz
    Width (Metric) Exterior 25cm
    Certifications/Compliance ASTM D873
    Dimensions (L x W x H) Exterior 38 x 25 x 43cm (15 x 10 x 17 in.)
    Electrical Requirements 220/240V 50/60Hz
    Controller Type Microprocessor
    Voltage 220/240V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit