Kimble™ Kontes™ Heavy Wall Recovery Flasks with Square Bead, standard taper Outer Joint

Ideal for use with rotary evaporators

Manufacturer: Kimble™ KC25165-200

 View all options for this product

Catalog No. 12-141-343

  Check Availability
Add to Cart


    Height (English) With Closure 5.66 in.
    Height (Metric) With Closure 14.4cm
    Material Borosilicate Glass
    Capacity (Metric) 200mL
    Autoclavable Yes
    Diameter (English) Outer 2.99 in.
    Diameter (Metric) Outer 76mm
    For Use With (Application) Plastic coated Glassware provides an added measure of safety in the event of breakage
    For Use With (Equipment) Rotary evaporator
    Neck Style Single
    Includes Plastic safety coating
    Standard Taper Joint 24/40

    Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage

    • Single-neck flask with standard taper outer joint
    • Designed for easy recovery of reaction products
    • Total contents are accessible with a spatula or policeman
    • Lower portion fits standard heating mantles
    • Even wall thickness and minimum runout

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit