Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Coil Type Reflux Condenser with Removable Hose Connections

Detachable polypropylene hose connections provide a safe and easy way to connect and disconnect tubing.

Manufacturer:  DWK Life Sciences 2831000000

 View more versions of this product

Catalog No. K2831000000


Add to cart

Description

Description

  • With an internal, coil-type cold finger
  • Overall height 205mm
  • Jacket length 100mm
  • Hose connection ID 4mm
  • Hose connection OD 8mm
  • Top joint Standard Taper 14/20 outer, Bottom joint Standard Taper 14/20 Inner Drip Tip
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications

Specifications

Detachable polypropylene hose connections
14/20
3.93 in.
Each
Reflux Condenser
100 mm
205 mm
8.07 in.
Borosilicate Glass
USP Type I and ASTM E438, Type I, Class A
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit