Kimble™ Kontes™ Squibb Pear-Shaped Separatory Funnels with standard taper Stopper and Autoclavable PTFE Stockcock Plug

Supplied with a standard taper ground glass stopper and a totally autoclavable PTFE stopcock plug

Manufacturer: Kimble™ KC29048T1000

 View more versions of this product

Catalog No. 12-141-354

  Check Availability
Add to Cart

    Specifications

    Product Type Squibb Separatory Funnel
    Capacity (English) 33.8 oz.
    Quantity 1 Case
    Stopper Material Glass
    Capacity (Metric) 1000mL
    Length (Metric) Stem 60mm
    Certifications/Compliance ASTM E1096, Type IV
    Capacity 33.8 oz., 1000mL
    Length (English) Stem 2.36 in.
    Material Borosilicate Glass
    Stopcock Number 4

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit