Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Tilting Repeating Dispensers

Click to view available options
Capacity:
16.9 oz., 500 mL
33.81 oz., 1000mL
67.62 oz., 2000 mL
8.45oz., 250 mL
Standard Taper Joint:
24/40
29/42
Volume (Metric) Dispense:
5mL
10mL
15mL
20mL
25mL
30mL
40mL
50mL
60mL
100mL

Includes

One clamp

Fixed-volume models, from 5 to 100mL

Fixed-volume models, from 5 to 100mL

  • Made entirely of glass
  • Fixed-volume dispensing head secured by a polyacetal standard taper clamp
  • Tilt flask back to fill to designated volume, forward to dispense
  • Available in many different flask capacities

Height (Metric) 185 mm
Height (English) 7.28 in.
Width (English) 10.23 in.
Capacity 8.45oz., 250 mL
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Includes Fixed volume dispensing head, Polyacetal standard taper clamp
Material Glass
Standard Taper Joint 24/40
Volume (Metric) Dispense 5mL
Width (Metric) 260mm
Show More Show Less