KOVA™ Urine Dipstick Chemistry Control: KOVA-Trol™ I High w/Urobilinogen Available on GSA/VA Contract for Federal Government customers only.

Human urine-based in freeze dried vials at high abnormal with urobilinogen values

Manufacturer: KOVA™ 87333

 View more versions of this product

Catalog No. 22-749-765

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Level Level 1 High (Abnormal)
    Product Type KOVA-Trol I High Abnormal with urobilinogen Urinalysis controls
    Format Lyophilized Powder
    For Use With (Application) Physical, chemical and microscopic examination of Urine
    For Use With (Equipment) Instrument strip readings
    Shelf Life 18 Months
    Quantity 10 x 60mL,10 x 60mL
    Boiling Point 100°C
    Includes RBCs, WBCs and crystals for microscopic analysis (120mL configuration)
    Storage Requirements 2° to 8°C
    pH 7 to 9

    Recommended Storage

    Lyophilized KOVA-Trol product is stable until the expiration date stated on the label when stored between 2° to 8°C. Following reconstitution, keep the liquid KOVA-Trol stoppered and refrigerated.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit