Learn More
KOVA™ KOVA-Trol™ I Urine Dipstick Control, high abnormal, no urobilinogen
For maximum quality control information for Urinalysis testing, choose the KOVA-Trol line of lyophilized controls. KOVA controls help to validate the performance of urine chemistry test strips and readers and help to focus on microscopic sediment analysis.
Supplier: KOVA™ 87426
Description
- External quality control of physical, chemical and microscopic examination of urine specimens
- Available with or without microscopics
- Three levels of controls to monitor complete decision range for urine strip chemistries
- Value assignments available on all major systems for visual and instrument analysis
Specifications
2°C to 8°C | |
KOVA-Trol I High Abnormal Urinalysis Control | |
Level 1 High (Abnormal) | |
Lyophilized |
Instrument strip readings | |
Physical, chemical and microscopic examination of Urine | |
8 x 60 mL |
Safety and Handling
ShelfLife : Unreconstituted: 27 months from date of manufacture
Reconstituted: One week
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.