Krackeler Scientific GC 7890/6890/6850 Inlet Column/Retention Gap Installation Accessories

Manufacturer: Krackeler Scientific 9216025355EA

 View more versions of this product

Catalog No. 056004146N

  Check Availability
Add to Cart

    Specifications

    Product Type Deactivated Capillary tubing
    Material Fused Silica
    Length (Metric) 500cm
    Column Type GC
    Deactivation Phenyl Methyl Deactivation
    Diameter (English) Inner 0.02 in.
    Diameter (English) Outer 0.02 in.
    Diameter (Metric) Inner 0.053cm
    Diameter (Metric) Outer 0.05cm
    For Use With (Application) Used as retention gaps, guard Columns or transfer lines for gas chromatography Columns
    For Use With (Equipment) Chromatography columns

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit