Krackeler Scientific Rough Pump Oil

Manufacturer: Krackeler Scientific 9260400834EA

 View more versions of this product

Catalog No. 60400834N

  Check Availability
Add to Cart

    Specifications

    Boiling Point 133°C
    Color Colorless
    For Use With (Equipment) Mass spectrometer
    Melting Point <-57°C
    Quantity Each
    Volume (English) 1 qt.
    Product Type Inland 45 Rough Pump Oil
    Volume (Metric) 0.94L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit