Krackeler Scientific Wide Opening Crimp Top Glass Vials

Manufacturer: Krackeler Scientific 9251834492EA

 View more versions of this product

Catalog No. 51834492N

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 12mm
    Type Crimp Top Vial
    Volume (Metric) 2mL
    Neck Style Wide
    Color Clear
    Material Silica Glass
    Closure Type Crimp
    Height (Metric) 32mm
    Capacity (Metric) 2.0mL
    Marking Spot Yes
    Volume (English) 0.5 dr.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit