Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Kromasil Silica HPLC Column, 60 Å, 5 μm Particle Size
For separation of small molecules from analytical to process scale.
Specifications
Particle Size | 5 μm |
---|---|
Pore Size | 60 Å |
Stationary Phase | Silica |
Product Line | Kromasil |
Matrix | Silica Phase |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11-100-3412
|
MilliporeSigma™ Supelco™
K08670482 |
4.6 mm | 250 mm |
Each of 1 for $1,189.00
|
N/A | ||||
Description
The Kromasil Classic 60 Å family of products is the choice for small, organic molecules when a large, accessible surface area is key for separating peaks in analysis. It also has the added properties of loadability and capacity required for purification.Specifications
5 μm | |
Silica | |
Silica Phase |
60 Å | |
Kromasil | |
Normal Phase and HILIC |
Kromasil is a registered trademark of EKA Chemicals AB
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title