Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Kut-Gard™ 07-K320 Seamless Knit Aramid Fiber/Cotton Plated Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Aramid fiber construction provides cut protection, heat resistance, and is inherently flame resistant
- Seamless knit design protects hands without sacrificing comfort or dexterity
- Material will not melt, ignite, or conduct electricity
- Ambidextrous pattern reduces replacement costs
- Color coded hems for easy size identification
- Can be used alone, or as glove liners
Specifications
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | Yellow |
Cut Resistance Rating | ANSI A1 |
Hand | Ambidextrous |
Material | Cotton, Aramid Fiber |
Product Type | Seamless Knit Gloves |
Size | Small |
Style | Reversible |
For Use With (Application) | Automotive Assembly, Light Heat, Glass Operations, and Metal Stamping |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction