Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
l-Menthone, 85%, ACROS Organics™
Click to view available options
Quantity:
25mL
100mL
Packaging:
Glass bottle
Specifications
Specific Rotation | -6 |
Flash Point | 72°C |
Specific Gravity | 0.89 |
Boiling Point | 207°C to 210°C |
Density | 0.8900g/mL |
Refractive Index | 1.4490 to 1.453 |
Packaging | Glass bottle |
Infrared Spectrum | Authentic |
Quantity | 100mL |
Specific Rotation Condition | −6° (20°C c=4,ethanol) |
Show More |
Safety and Handling
GHS H Statement:
Harmful to aquatic life with long lasting effects.
GHS P Statement:
Avoid release to the environment.
WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.
GHS Signal Word: Warning
EINECSNumber : 237-926-1
TSCA : TSCA