Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Masterflex™ L/S™ PharMed™ BPT 2-Stop Precision Pump Tubing
Protect your light-sensitive samples
$136.13 - $137.36
Specifications
Certifications/Compliance | USP Class VI, FDA 21 CFR 177.2600, European Pharmacopoeia (EP) |
---|---|
Description | FH15 and FH30 Tubing Links |
Material | Thermal-set Rubber, Viton B (67% fluorine) |
Type | Pharmed BPT |
For Use With | FH15 or FH30 pump systems |
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Specifications
USP Class VI, FDA 21 CFR 177.2600, European Pharmacopoeia (EP) | |
Thermal-set Rubber, Viton B (67% fluorine) | |
FH15 or FH30 pump systems | |
-60°F | |
Acids, Alkalies | |
8 tubing links/pack | |
Potential leaching of USP mineral oil or blend material. | |
2 bar | |
270°F |
FH15 and FH30 Tubing Links | |
Pharmed BPT | |
Great for tissue and cell work ΓÇö nontoxic and nonhemolytic. Long service life minimizes risk of fluid exposure; reduces tubing costs and pump downtime. Opaque to UV and visible light to protect light-sensitive fluids. Low gas permeability. High-pressure (100 psi) version available. | |
-51°C | |
Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. Repeated autoclaving will not affect overall life. | |
CO2: 1200; H2: ----; O2: 200; N2: 80 | |
Opaque Beige | |
Good | |
132°C |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title