Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ampco Safety Tools L-Type Socket Wrench (Imperial)

Click to view available options
Drive Size:
1 in.
1-1/2 in.
1-1/4 in.
1-1/8 in.
1-11/16 in.
1-13/16 in.
1-3/4 in.
1-3/8 in.
1-5/8 in.
1-7/16 in.
1-7/8 in.
1-9/16 in.
1/2 in.
11/16 in.
11/32 in.
13/16 in.
13/32 in.
15/16 in.
19/32 in.
2 in.
2-1/16 in.
2-1/2 in.
2-1/4 in.
2-1/8 in.
2-13/16 in.
2-15/16 in.
2-3/16 in.
2-3/4 in.
2-3/8 in.
2-5/16 in.
2-5/8 in.
2-7/16 in.
2-9/16 in.
25/32 in.
3 in.
3-1/4 in.
3-1/8 in.
3/4 in.
3/8 in.
31/32 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Description
- Made of AMPCO invented, Factory Mutual approved alloy
- Designed for use near flammable liquids, vapors, explosive dust, sensitive electronics, magnetic equipment, batteries and in laboratories.
- Non-Sparking
- Non-Magnetic
- Corrosion Resistant
Warranty and Services
Limited Lifetime Warranty
Specifications
Specifications
Product Type | L-Type Socket Wrench |
Drive Size | 1 in. |
Material | Aluminum Bronze |
Certifications/Compliance | Factory Mutual (FM) Approved |
Common applications include maintenance repair operations (MRO) around flammable liquids, dusts and vaports. Non-magnetic environments for MRI maintenanance and other precision magnetic and radar equipment; Laboratories, food and beverage processing, pharmaceuticals and chemicals handling and processing where corrosion resistant hand tools are needed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction