Lab Armor™ Single and Double Bead Blocks™ Available on GSA/VA Contract for Federal Government customers only.

Designed for use with any standard commercially available dry bath

Manufacturer: LAB ARMOR 52200BLU

 View more versions of this product

Catalog No. 10-876-016

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 0.5L
    Color (Overall) Blue
    Height (English) 3 in.
    Product Type Double bead block
    Height (English) Tube 2.5 in.
    Length (English) 3.75 in.
    Length (English) Tube 3.25 in.
    Length (Metric) 95mm
    Length (Metric) Tube 84mm
    Material Aluminum
    Temperature Range (Metric) -80 to 300°C
    Height (Metric) 76mm
    Height (Metric) Tube 64mm
    Temperature Range (English) -112 to 572°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit