Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable Lab Coats
Shop All Fisherbrand Products

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Fabric: 40 g/m2 spunbond meltblown spunbond (SMS) fabric
- Knit cuff
- Three pockets
- Single use
- Front snap closure
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Small |
Gender | Unisex |
Material | SMS |
Closure Type | Snaps |
Cuff Style | Knit |
Disposable | Single-use |
Sterility | Non-sterile |
Packaging Type | 10 packs of 10 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction