Thermo Scientific™ Lab Rotators

Rotate flasks, test tube racks, beakers, vials, Petri dishes, microwell plates, culture plates, plastic/glass trays and slides with these lab rotors.

Manufacturer: Thermo Scientific™ 23141CEQ

 View more versions of this product

Catalog No. 11-671-53Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Speed 40 to 220rpm
    Type Rotators
    Temperature Range (Metric) 4° to 40°C (Operating)
    Shipping Weight (Metric) 7.3kg
    Certifications/Compliance CE listed
    Load Bearing Capacity (English) 10 lb.
    Height (English) Exterior 4.38 in.
    Length (Metric) Exterior 35cm
    Hertz 50/60Hz
    Amperage 0.2A
    Length (English) Platform 12 in.
    Length (Metric) Platform 30cm
    Width (Metric) Platform 30cm
    Length (English) Exterior 13.62 in.
    Height (Metric) Exterior 11cm
    Width (Metric) Exterior 32 in.
    Voltage 240V
    Timer 1 to 60 min.
    Shipping Weight (English) 16 lb.
    Humidity Range 20 to 80%
    Wattage 50w
    Temperature Range (English) 39.2° to 104°F
    Orbit 1.9cm (0.75 in.)
    Electrical Requirements 240V 50/60Hz
    Dimensions (L x W x H) Exterior 13.62 x 12.5 x 4.38 in. (35 x 32 x 11cm)
    Load Bearing Capacity (Metric) 4.5kg
    Width (English) Exterior 12.5 in.
    Speed Range 40 to 220rpm
    Width (English) Platform 12 in.

    Rotate flasks, test tube racks, beakers, vials, Petri dishes, microwell plates, culture plates, plastic/glass trays and slides in microbiological, immunological and general clinical applications with Thermo Scientific™ Lab Rotators. Improved drive eccentrics and an upgraded motor ensures stability, enhanced long-term performance and quiet, dependable operation. For use in incubators, warm rooms, environmental chambers and refrigerators.

    Features:

    • Two platform sizes available
    • Continuous-duty motor provides smooth, quiet orbit
    • Timer makes it easy to perform time studies; set for continuous or timed
    • Autoclavable white silicone nonslip platform mat cleans easily
    • Variable speed control for gentle or vigorous agitation

    Warranty:

    • One year parts, 90 days labor

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit