Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lab Wagons Products for Science Education

Open frame is made of 20-gauge chemical-resistant stainless steel.

$424.20 - $1041.60

Specifications

No. of Shelves 3
Material Stainless Steel
View More Specs

Products 2
Catalog Number Mfr. No. Height (English) Width (English) Length (English) Load Bearing Capacity (English) Price Quantity & Availability  
Catalog Number Mfr. No. Height (English) Width (English) Length (English) Load Bearing Capacity (English) Price Quantity & Availability  
S51133AMF Non-distribution product as customer accommodation. Products for Science Education
View Documents
Lakeside Manufacturing Inc
526/EMD
34 in. 19.5 in. 31 in. 400 lb.
Each for $1,041.60
Add to cart
 
S51134AMF Non-distribution product as customer accommodation. Products for Science Education
View Documents
Lakeside Manufacturing Inc
311/EMD
32 in. 16 in. 27.5 in. 200 lb.
Each for $424.20
Add to cart
 
Description

Description

  • Three 27L x 18 in.W (68.6 x 45.7cm) shelves have guardrails
  • Carry up to 400 lb. (181.4kg) of equipment
  • Dimensions: 31L x 19.5W x 34 in.H (78.7 x 49.5 x 86.4cm)
  • Model with one side and both ends of cart enclosed for concealing contents is available on special order
Small-capacity lab wagon
  • Shelves are 24L x 16 in.W (61 x 40.6cm) and do not come with guardrails
  • Carries up to 200 lb. (90.7kg) of equipment
  • Dimensions: 27.5L x 16W x 32 in.H (69.8 x 40.6 x 81.3cm)

Specifications

Specifications

3
Stainless Steel
SDS
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit