Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Workstation Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ Lab Workstations are ambidextrous workstations that have the ability to accept plumbed services.

 View more versions of this product

Catalog No. 06-000-343


Add to cart

Includes: Metal Shelves

Description

Description

  • Designed for back to back use for optimal lab layout flexibility
  • Adjustable Height work surface frame: 30 in. to 36 in.
  • Three tiers of 12 in. deep adjustable black phenolic resin shelving with retaining rods
  • Table is fully pre wired with GFCI protected power
  • Table is pre wired with one power circuit
  • Plumbing and electrical services can be run to either side of workstation
  • Each post is punched and capped to accept three plumbing services

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

600 lb.
White
76.2cm
213.4cm
11 ga construction
72 in.
30 to 36 in.
272.2kg
30 in.
84 in.
Furnished with shelving and electrical outlets
Workstation
182.9cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Task Lighting Sold Separately