Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Workstation Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ Lab Workstations are ambidextrous workstations that have the ability to accept plumbed services.

$7215.00 - $10455.00

Specifications

Depth (English) 30 in.
Depth (Metric) 76.2cm
Adjustable (Height) 30 to 36 in.
Color White
Material 11 ga construction
View More Specs

Includes: Shelving

Products 3
Catalog Number Capacity (English) Capacity (Metric) Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Capacity (English) Capacity (Metric) Width (English) Width (Metric) Price Quantity & Availability  
06-000-341 Available on GSA/VA Contract for Federal Government customers only.
View Documents
400 lb. 181.5kg 48 in. 121.9cm Each for $7,215.00
Add to cart
 
06-000-342 Available on GSA/VA Contract for Federal Government customers only.
View Documents
500 lb. 226.8kg 60 in. 152.4cm Each for $9,348.00
Add to cart
 
06-000-343 Available on GSA/VA Contract for Federal Government customers only.
View Documents
600 lb. 272.2kg 72 in. 182.9cm Each for $10,455.00
Add to cart
 
Description

Description

  • Designed for back to back use for optimal lab layout flexibility
  • Adjustable Height work surface frame: 30 in. to 36 in.
  • Three tiers of 12 in. deep adjustable black phenolic resin shelving with retaining rods
  • Table is fully pre wired with GFCI protected power
  • Table is pre wired with one power circuit
  • Plumbing and electrical services can be run to either side of workstation
  • Each post is punched and capped to accept three plumbing services
  • Provided with 2 individual CAT6B data lines and 2 RJ45 ports

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

30 in.
30 to 36 in.
11 ga construction
84 in.
Metal Shelves
76.2cm
White
Workstation
213.4cm

Task Lighting Sold Separately

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit