Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Workstation Worksurface

Fisherbrand™ Lab Workstation Worksurface is designed to be used with Fisherbrand™ Lab Workstation.

$465.50 - $889.50

Specifications

Depth (English) 30 in.
Depth (Metric) 76.2cm
Color Black
Product Type Work Surface
Height (English) 1 in.
View More Specs

Products 6
Catalog Number Capacity (English) Material Width (English) Price Quantity & Availability  
Catalog Number Capacity (English) Material Width (English) Price Quantity & Availability  
06-000-344
View Documents
400 lb. Epoxy 48 in.
Each for $612.00
Add to cart
 
06-000-345
View Documents
500 lb. Epoxy 60 in.
Each for $759.50
Add to cart
 
06-000-346
View Documents
600 lb. Epoxy 72 in.
Each for $889.50
Add to cart
 
06-000-347
View Documents
400 lb. Phenolic 48 in.
Each for $465.50
Add to cart
 
06-000-348
View Documents
500 lb. Phenolic 60 in.
Each for $573.00
Add to cart
 
06-000-349
View Documents
600 lb. Phenolic 72 in.
Each for $705.00
Add to cart
 
Description

Description

  • Choice of 1 in. Thick Black Epoxy or 1 in. Thick Black Phenolic
Specifications

Specifications

30 in.
Black
1 in.
76.2cm
Work Surface
2.5cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit