LabAlliance™ Series I Pump

Easy-maintenance pumps designed for use where pressure above 2500psi and pulse-free operation are not required

Manufacturer: Scientific Systems, Inc 110PFN01

 View more versions of this product

Catalog No. 06-686-271

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Depth (English) 14.2 in.
    Depth (Metric) 36.1cm
    Electrical Requirements 110/220V 50/60Hz
    Flow Rate 0.01 to 10mL/min.
    Height (Metric) 16cm
    Hertz 50/60Hz
    Material PEEK
    Voltage 110/220V
    Width (English) 7.8 in.
    Width (Metric) 19.8cm
    Product Type Series I Pump
    Height (English) 6.3 in.
    Pressure 2500psi

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit