LabAlliance™ Series III Digital Pump

Patented diaphragm-type, low-volume pulse damper and a rapid-refill cam make this pump virtually pulse-free—giving minimal baseline noise for the most demanding isocratic applications

Manufacturer: Scientific Systems, Inc 310SFT01

 View more versions of this product

Catalog No. 06-656-261

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W x H) 17.5 x 10.37 x 5.5 in. (28 x 26.33 x 15cm)
    For Use With (Application) For isocratic applications and metering, biocompatible, qa, education
    For Use With (Equipment) To 1200 detector and an injector
    Height (English) 5.5 in.
    Height (Metric) 15cm
    Length (English) 17.5 in.
    Length (Metric) 28cm
    Material Stainless Steel
    Pressure 6000psi
    Voltage 110V
    Volume (Metric) 5 or 10mL
    Width (English) 10.37 in.
    Width (Metric) 26.33cm
    Product Type Series Iii Pump

    • Integrate with existing system; the Series III is a direct replacement for many popular pumps
    • Analytical and preparative flowrates; can be set by voltage or frequency inputs
    • Use LED display and keypad to set and monitor flowrates, psi, and upper and lower pressure limits
    • Micro-stepped motor
    • Digital logic
    • Interfaces with a 25- or 9-pin serial I/O COM port for computer connection
    • Autoprime™ one-button purging makes it easy to prime or purge the pump
    • Automatic, self-flushing heads provide continuous washing behind the primary high-pressure seal
    • Dimensions: 171/2L x 103/8W x 51/2 in.H (28 x 13 x 15cm)
    • Weight: 24 lb. (10.9kg)
    • Electrical requirements: 110V 50/60Hz

    • Choice of 50µL pumphead for 0.01 to 9.99mL/min. flowrates or a 200µL pumphead for 0.04 to 40mL/min. flowrates.
    • Available in Type 316 stainless steel or biocompatible PEEK™ (polyetherether ketone)

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit