Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ 4ft. Purifier™ Horizontal Clean Bench, 115V
SDP

Protect materials that do not generate harmful aerosols or vapors and require a particulate-free environment by using a Labconco Purifier™ Horizontal Clean Bench.

Specifications

Product Type Enclosure
Lighting Type Fluorescent
Height (English) 48.4 in.
Height (Metric) 122.9 cm
Width (English) 50 in.
View More Specs

Requires: Supporting base


Products 1
Catalog Number Mfr. No. Depth (English) Interior Depth (Metric) Interior Hertz Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Depth (English) Interior Depth (Metric) Interior Hertz Voltage Price Quantity & Availability  
13-118-60
SDP
View Documents
Labconco™
3888400
21 in. 53 cm Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
Description

Description

Key Features

  • 99.99% efficient HEPA filter
  • Two prefilters
  • Differential pressure gauge
  • Double-gasket, negative pressure HEPA filter leak protection
  • Front-mounted light and blower switches
  • Variable speed motor/blower with vibration isolation pad
  • Angled front profile

Additional Features

  • Type 304 brushed stainless steel work surface
  • Glacier white epoxy-coated steel exterior
  • 0.25 in. (0.6cm) thick tempered safety glass side panels with utility ports
  • Fluorescent lighting
  • May be disassembled for easy passage through a narrow door or hallway (16.4 in. [41.7cm] deep passageway minimum)
  • 10 ft. (3m) power cord with plug

Plant tissue culture, media preparation, electronic part inspection, syringe filling, medical device assembly and nontoxic parenteral drug formulation

Certifications

ETL and ETL-C listed

Warranty and Services

One year warranty on parts and labor.

Specifications

Specifications

Enclosure
48.4 in.
50 in.
Fluorescent
122.9 cm
127 cm
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit