Labconco™ 4ft. Purifier™ Horizontal Clean Benches: 230V

Protects work from particulate contamination

Manufacturer: Labconco™ 3888405

 View more versions of this product

Catalog No. 13-118-62

  Check Availability
Add to Cart

Required Accessories : Supporting base

    Specifications

    Plug Type British (UK)
    Hertz 50/60Hz
    Net Weight (English) 455 lb.
    Lighting Fluorescent
    Ports Utility
    Type Enclosure
    Filter Efficiency 99.99%
    Filter Type HEPA
    Amperage 4A
    Depth (English) Interior 21 in.
    Certifications/Compliance CAN/CSA C22.2, ETL, CE
    Material Type 304 Brushed Stainless Steel
    Depth (Metric) Interior 53cm
    Width (English) Exterior 50 in.
    Width (Metric) Exterior 127cm
    Height (English) Exterior 48.4 in.
    Height (Metric) Exterior 122.9cm
    Depth (English) 34 in.
    Depth (Metric) 86.4cm
    Electrical Requirements 230V 50/60Hz
    Voltage 230V
    Net Weight (Metric) 206kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit