Labconco™ Basic™ Laboratory Hood

For areas with low ceilings or narrow aisles, choose the Labconco Basic™ Laboratory Hood when outfitting your lab.

Manufacturer: Labconco™ 2246700

 View all options for this product

Catalog No. 16-080-302

  Check Availability
Add to Cart

Required Accessories : Remote blower (some models), ductwork, base cabinets, adjustable-height base stands, solid epoxy flat work surfaces.


    Depth (English) 25 in.
    Depth (Metric) 63.5cm
    Height Overall (English) 48 in.
    Height Overall (Metric) 121.9cm
    Width (English) 70 in.
    Width (Metric) 177.8cm
    Item Description Unassembled
    Description Remote blower required
    Weight (English) 426 lb.
    Weight (Metric) 193kg
    Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
    Color Glacier White
    Lighting T8 fluorescent
    Electrical Requirements 100-115V, 50/60Hz, 1A, Domestic
    Product Type Laboratory Hood

    • By-pass airflow design
    • Durable epoxy-coated 16 gauge steel exterior and interior resists chemical exposure
    • Vapor-proof incandescent lights
    • Vertical-rising tempered safety glass sash
    • Adjustable two-piece baffle
    • Curved air foil
    • Right side fixture panel factory-prepared to accept up to three service fixtures, one electrical duplex and one airflow monitor (kits sold separately)
    • Right interior wall factory-prepared for one cupsink and turret (cupsink and turret kit sold separately)
    • Epoxy-coated steel 10.31 in. OD exhaust connection
    Applications: Laboratories, classrooms and light duty applications where safe ventilation is required

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit