Labconco™ Basic™ Laboratory Hood

For areas with low ceilings or narrow aisles, choose the Labconco Basic™ Laboratory Hood when outfitting your lab.

Manufacturer: Labconco™ 2247300

 View more versions of this product

Catalog No. 16-500-10

  Check Availability
Add to Cart

Required Accessories : Remote blower (some models), ductwork, base cabinets, adjustable-height base stands, solid epoxy flat work surfaces.

    Specifications

    Item Description Fully assembled
    Description Integral blower
    Color Glacier White
    Product Type Laboratory Hood
    Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
    Lighting Incandescent
    Electrical Requirements 115V, 60Hz, 6.8A, Domestic
    Weight (Metric) 168kg
    Depth (English) 25 in.
    Depth (Metric) 63.5cm
    Weight (English) 370 lb.
    Height Overall (English) 47 in.
    Height Overall (Metric) 134.6cm
    Width (English) 47 in.
    Width (Metric) 119.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit