Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Basic™ Laboratory Hoods Products for Science Education

Basic Laboratory Hoods are designed specifically for laboratories, classrooms and light duty applications where safe ventilation is required. Basic Hoods have smaller overall height and depth than traditional hoods so they fit in areas with low ceilings or narrow aisles.

Manufacturer:  Labconco™ 2247300/EMD

 View more versions of this product

Catalog No. S51259MF


Add to cart

Description

Description

  • By-pass airflow design
  • Curved air foil that lifts off for cleaning
  • Glacier white powder-coated, 16 gauge steel exterior and interior
  • Vapor-proof incandescent lights
  • Two-piece adjustable baffle
  • Thick tempered safety glass 4.7mm (0.187 in.)
  • Vertical-rising sash with epoxy-coated aluminum sash handle
  • Removable front panel for access to electrical wiring
  • Factory-prepared right side fixture panel for up to three service fixtures, one duplex electrical receptacle and one airflow monitor (fixtures, receptacle and monitor not included)
  • Factory-prepared right interior wall for one cupsink and turret (cupsink and turret not included
  • Powder-coated steel 26.1cm (10.3 in.) OD exhaust connection
Specifications

Specifications

25 in.
53 in.
47 in.
Basic 47
168kg
Glacier white
Vapor-proof incandescent lamp
With sash full open, exhausts 720 CFM at 0.25 in. H2O maximum external static pressure (CFM/Static pressure at 100 fpm)
Benchtop fume hood
63.5cm
134.6cm
119.4cm
370 lb.
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Integral blower
115V, 60Hz, 6.8A, Domestic
63.5 x 119.4 x 134.6cm (25 x 47 x 53 in.)
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit