Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Benchtop FreeZone™ Legacy™ Freeze-Dry Systems: 2.5L Capacity

With small footprint and four feet, these smaller capacity models fit easily on benchtop and are ideal for light and moderate loads

Manufacturer:  Labconco™ 7670530

 View more versions of this product

Catalog No. 10-030-134


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Requires : Drying chambers or other drying accessories, vacuum pumps and glassware. All models except 4.5L models require drying accessories (4.5L models come with permanently installed 10-port stainless-steel drying chamber for bulk sample connection.)

Specifications Description & Specifications

Specifications

2.5L
220/240V 50Hz
50Hz
Stainless-steel
≤2L
30.5cm
17.875 in.
-50°C
17.875 x 12 x 16.625 in. (45.4 x 30.5 x 42.3cm)
42.3cm
45.4cm
Benchtop
12 in.
16.625 in.
44kg
220/240V
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit