Labconco™ FreeZone™ Benchtop Freeze Dry Systems, 1L

Designed for light aqueous sample loads or personal use

Manufacturer: Labconco™ 7740041

 View more versions of this product

Catalog No. 10-030-131

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Vacuum pump, drying accessory and freeze dry glassware

    Specifications

    Product Type Benchtop Freeze-Dry System
    Amperage 7A
    Capacity (Metric) 1L
    Dimensions (L x W x H) Exterior 17.875 x 12 x 16.625 in. (45.4 x 30.5 x 42.3cm)
    Electrical Requirements 230V 60Hz
    Height (Metric) Exterior 42.3cm
    Hertz 60Hz
    Includes PTFE-coated collector chamber
    Length (Metric) Exterior 45.4cm
    Sublimation Rate ≤1L
    Width (English) Exterior 12 in.
    Width (Metric) Exterior 30.5cm
    Height (English) Exterior 16.625 in.
    Length (English) Exterior 17.875 in.
    Temperature Range (Metric) -50°C
    Voltage 230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit