Labconco™ Benchtop FreeZone™ Freeze-Dry Systems, 208/230V 60Hz Models: 4.5L

With small footprint and four feet, this smaller capacity model fits easily on benchtop and is ideal for light and moderate loads

Manufacturer: Labconco™ 7750041

 View more versions of this product

Catalog No. 10-271-15

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : <b>Required Accessories</b><ul><li>Drying chambers or other drying accessories, vacuum pumps and glassware</li><li>Come with permanently installed 10-port stainless-steel drying chamber for bulk sample connection</li></ul>

    Specifications

    Product Type Benchtop Freeze-Dry System
    Capacity (Metric) 4.5L
    Dimensions (L x W x H) Exterior 18.5 x 18 x 22.5 in. (47 x 45.7 x 57.2cm)
    Electrical Requirements 208/230V 60Hz
    Hertz 60Hz
    Length (English) Exterior 18.5 in.
    Height (Metric) Exterior 57.2cm
    Includes PTFE-coated collector chamber
    Length (Metric) Exterior 47cm
    Sublimation Rate >2L
    Width (English) Exterior 18 in.
    Width (Metric) Exterior 45.7cm
    Height (English) Exterior 22.5 in.
    Temperature Range (Metric) -50°C
    Voltage 208/230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit