Learn More
Labconco™ Benchtop FreeZone™ Legacy™ Freeze-Dry Systems, 208/230V 60Hz Models: 6L
With small footprint and four feet, this smaller capacity model fits easily on benchtop and is ideal for light and moderate loads
Manufacturer: Labconco™ 7752040
Includes: 8 ft. (2.4m) cord, 3-wire cord with 20A NEMA 6-20P plug
Requires : Required Accessories
- Drying chambers or other drying accessories, vacuum pumps and glassware
- Require drying accessories
Description
With small footprint and four feet, this smaller capacity model fits easily on benchtop and is ideal for light and moderate loads
- Refrigeration system cools collector to -50°C (-58°F)
- Stoppering Tray Dryer allows bulk processing of large batch of material in small containers or large specimens
- Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
- Automatic one-button startup initiates condenser cooldown and vacuum pulldown
- LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
- LED vacuum and temperature “waves” show relative system vacuum and collector temperature
- LED alarm light flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
- Vacuum control valve maintains vacuum level
Connectivity
- RS-232 port can be used to transmit data to a computer
- Easy to service with retractable drain hoses
- Cabinets are white epoxy-coated steel with brushed stainless-steel front panels and blue accents
- Console models have removable front panels and are roomy enough to accommodate vacuum pump
- Benchtop models easily fit on laboratory benchtop to process light to moderate loads
- PTFE-coated collector chamber and coil for processes involving corrosive compounds are available
‡Stoppering Tray Dryer adds 27 1/16 in. (68.7cm) to overall height of system and is 32 in. wide (81.3cm).
Order Info
Contact your Fisher Scientific Customer Service Representative for pump compatibility.
Specifications
6 L | |
31.875 x 28.0625 x 14.625 in. (80.8 x 71.4 x 37.1cm) | |
14.625 in. | |
60Hz | |
31.875 in. | |
Benchtop Freeze-Dry System | |
-50°C | |
208/230V | |
71.4cm |
6L | |
208/230V 60Hz | |
37.1cm | |
Stainless-steel coil and collector chamber | |
80.8cm | |
≤4L | |
Freeze-Dry System | |
28.0625 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.