Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Benchtop FreeZone™ Legacy™ Freeze-Dry Systems, 208/230V 60Hz Models: 6L

With small footprint and four feet, this smaller capacity model fits easily on benchtop and is ideal for light and moderate loads

Manufacturer:  Labconco™ 7752041

 View more versions of this product

Catalog No. 10-271-27


Add to cart

Includes: 8 ft. (2.4m) cord, 3-wire cord with 20A NEMA 6-20P plug

Requires : Required Accessories
  • Drying chambers or other drying accessories, vacuum pumps and glassware
  • Require drying accessories


Description

Description

With small footprint and four feet, this smaller capacity model fits easily on benchtop and is ideal for light and moderate loads

  • Refrigeration system cools collector to -50°C (-58°F)
  • Stoppering Tray Dryer allows bulk processing of large batch of material in small containers or large specimens
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves” show relative system vacuum and collector temperature
  • LED alarm light flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve maintains vacuum level

Connectivity

  • RS-232 port can be used to transmit data to a computer
  • Features
    • Easy to service with retractable drain hoses
    • Cabinets are white epoxy-coated steel with brushed stainless-steel front panels and blue accents
    • Console models have removable front panels and are roomy enough to accommodate vacuum pump
    • Benchtop models easily fit on laboratory benchtop to process light to moderate loads
    • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available

    ‡Stoppering Tray Dryer adds 27 1/16 in. (68.7cm) to overall height of system and is 32 in. wide (81.3cm).

    Order Info

    Contact your Fisher Scientific Customer Service Representative for pump compatibility.

    Specifications

    Specifications

    6L
    208/230V 60Hz
    37.1cm
    PTFE-coated collector chamber
    80.8cm
    ≤4L
    208/230V
    71.4cm
    31.875 x 28.0625 x 14.625 in. (80.8 x 71.4 x 37.1cm)
    14.625 in.
    60Hz
    31.875 in.
    Benchtop Freeze-Dry System
    -50°C
    28.0625 in.
    SDS
    Documents
    Accessories
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit